- For 10 Ton Puller
- 4.75" Long
applications
- For use with 10 ton capacity Push-Puller® (Mfr. No. 927)
| Set Includes | (2) Legs |
| Used w/Puller No. | 927 |
| Thread - Upper | 1/2-20 |
| Thread - Lower | 5/8-18 x 5/8" |
| Accessory Type | Push - Puller Legs |
| Length | 4 3/4 in |
| Weight | 1.15 LB |
| EAN or UPC | 731413006456 |
-
Pre-Packed Quantities


