- For 17.5 Ton Puller
- 16.5" Long
applications
- For use with 17 1/2 ton capacity Push-Puller® (Mfr. No. 938)
| Thread - Upper | 3/4-16 |
| Length | 16 1/2 in |
| Accessory Type | Push - Puller Legs |
| Thread - Lower | 5/8-18 x 1" |
| Set Includes | (2) Legs |
| Weight | 6.6 LB |
| EAN or UPC | 731413006463 |
-
Pre-Packed Quantities


