- Convertible
- .038" Tip Size
- Straight Tip
| Tip Size | 0.038 in |
| Retaining Ring Type | Convertible |
| Tip | Straight |
| Trade Mark | Power Team® |
| Bore Dia. for Internal Rings [Min] | 0.375 in |
| Shaft Dia. for External Rings [Min] | 1/4 in |
| Bore Dia. for Internal Rings [Max] | 1.023 in |
| Weight | 0.2 LB |
| EAN or UPC | 731413011207 |

