- Puller Attachment For 1/4" To 7/8" Bearing Diameter
description
- Designed to remove and replace bearings and other minimum-clearance parts with OTC Push-Puller® or Grip-O-Matic pullers as power units. Used where space does not permit hooking puller jaws directly on the part to be pulled.
applications
- Used as arbor press bed plates
features
- Knife-like edges fit behind the part
- Forged alloy steel
compliances
- Meets GGG-P-00781-D specifications
| Spread [Max] | 15/16 in |
| Between Bolts Dimension | 1.69 in |
| Spread [Min] | 1/4 in |
| Used w/Puller No. | 1020, 1022, 1023 |
| Flange Hole Size | 5/16-18 |
| Weight | 0.65 LB |
| EAN or UPC | 731413011214 |

