- Puller Attachment For 1/2" To 5 1/4" Bearing Diameter
description
- Designed to remove and replace bearings and other minimum-clearance parts with OTC Push-Puller® or Grip-O-Matic pullers as power units. Used where space does not permit hooking puller jaws directly on the part to be pulled.
applications
- Used as arbor press bed plates
features
- Knife-like edges fit behind the part
- Forged alloy steel
compliances
- Meets GGG-P-00781-D specifications
| Flange Hole Size | 5/8-18 |
| Between Bolts Dimension | 6 in |
| Spread [Max] | 5 1/4 in |
| Spread [Min] | 1/2 in |
| Used w/Puller No. | 938, 1039, 1040, 1041, 1042, PH172, PPH17 |
| Weight | 11.9 LB |
| EAN or UPC | 731413011245 |

