- Puller Attachment For 5" To 12 7/8" Bearing Diameter
description
- Designed to remove and replace bearings and other minimum-clearance parts with OTC Push-Puller® or Grip-O-Matic pullers as power units. Used where space does not permit hooking puller jaws directly on the part to be pulled.
applications
- Used as arbor press bed plates
features
- Knife-like edges fit behind the part
- Forged alloy steel
compliances
- Meets GGG-P-00781-D specifications
| Used w/Puller No. | PH553C, PPH50, PH302, PH502 |
| Flange Hole Size | 1 3/4-12 |
| Spread [Max] | 12 7/8 in |
| Spread [Min] | 5 in |
| Between Bolts Dimension | 12 7/8 in |
| Weight | 110.0 LB |
| EAN or UPC | 731413006531 |

