- Internal Bearing Puller For 1 1/2" To 6" Spread
description
- Designed to remove bearing cups, oil seals, bushings, etc. from blind holes.
applications
- Bearings
- Bushings
- Oil seals
features
- Adjustable jaws
- Fits various diameters
caution
- May not withstand the full tonnage of the pullers with which they are used.
| Reach [Max] | 4 in |
| Used w/Puller No. | 927, 938 |
| Thread Diameter | 1 |
| Spread [Max] | 6 in |
| Spread [Min] | 1 1/2 in |
| Threads per Inch | 14 |
| Weight | 4.8 LB |
| EAN or UPC | 731413006579 |

