- Basic Slide Hammer w/5 lb Hammer
description
- Basic slide hammer unit with 5 lb hammer
features
- Threaded ends are 5/8" x 18"
- Recommended for use with OTC pulling attachment
| Hammer Wt. | 5 lb |
| Jaw Spread [Max] | N/A |
| Length | 24 in |
| Jaw Spread [Min] | N/A |
| Weight | 7.5 LB |
| EAN or UPC | 731413011559 |

