- 2 1/2 lb
- Slide Hammer w/5/8-18 Thread
description
- Basic slide hammer unit with 2.5 lb hammer
applications
- Recommended for use with OTC pulling attachment
features
- Threaded ends are 5/8" x 18"
| Jaw Spread [Min] | N/A |
| Length | 24 in |
| Jaw Spread [Max] | N/A |
| Hammer Wt. | 2 1/2 lb |
| Weight | 4.9 LB |
| EAN or UPC | 731413011566 |

