- 2.5 lb
- Slide Hammer w/4" Reach Internal Puller
description
- Slide hammer with internal pulling attachment.
features
- 4 ft reach
| Length | 28 in |
| Jaw Spread [Min] | 1 5/8 in |
| Jaw Spread [Max] | 6 in |
| Hammer Wt. | 2 1/2 lb |
| Jaw Opening [Nom] | 6 in |
| Weight | 9.0 LB |
| EAN or UPC | 731413006623 |

