- Internal Bearing Puller For 3" To 9" Spread
description
- Designed to remove bearing cups, oil seals, bushings, etc. from blind holes.
applications
- Bearings
- Bushings
- Oil seals
features
- Adjustable jaws
- Fits various diameters
caution
- May not withstand the full tonnage of the pullers with which they are used.
| Spread [Min] | 3 in |
| Reach [Max] | 5.875 in |
| Spread [Max] | 9 in |
| Threads per Inch | 7 |
| Used w/Puller No. | PPH30 |
| Thread Diameter | 1 1/4 |
| Weight | 14.1 LB |
| EAN or UPC | 731413006654 |

