- 1" Reach For Pilot Bearing Removal
applications
- Inside pulling jobs
- Flywheel pilot bearings
- Generators
- Magneto bearings
- Motors
features
- Pull motor, generator, and magneto bearings
| Length | 1 in |
| Jaw Spread [Min] | 7/8 in |
| Hammer Wt. | N/A |
| Jaw Spread [Max] | 2 1/8 in |
| Jaw Opening [Nom] | 2 1/8 in |
| Weight | 3.8 LB |
| EAN or UPC | 731413006678 |

