- 1 3/4" Reach For Pilot Bearing Removal
applications
- Inside pulling jobs
- Flywheel pilot bearings
- Motors
- Generators
- Magneto bearings
features
- Pull motor, generator, and magneto bearings
| Jaw Opening [Nom] | 2 in |
| Jaw Spread [Min] | 1/2 in |
| Length | 1 3/4 in |
| Hammer Wt. | N/A |
| Jaw Spread [Max] | 2 in |
| Weight | 3.7 LB |
| EAN or UPC | 731413006685 |

