- Puller Head w/o Slide Hammer
description
- Adjust by turning slide hammer handle.
applications
- Bushings
- Bearings
- Oil seals
features
- Handle end 1/2-20 thread
- Puller head, without slide hammer
| Jaw Spread [Min] | 1/2 in |
| Jaw Spread [Max] | 1 3/8 in |
| Jaw Opening [Nom] | 1 3/8 in |
| Length | 24 in |
| Hammer Wt. | N/A |
| For Use With | 1173 |
| Weight | 0.6 LB |
| EAN or UPC | 731413011740 |

