- 2 1/2 lb Reversible Jaw Slide Hammer Set w/4 Jaw Sets
description
- Reversible-jaw slide hammer puller set with 2 1/2 lb sliding hammer.
applications
- Use to pull motor, generator, and magneto bearings
- Also use to remove small-bore bushings, bearings, and oil seals
- For close quarters, inside pulling applications
features
- Reversible-jaw slide hammer
- Sliding hammer
- Special jaws
| Reach [Max] | 4.5 in |
| Set Includes | 44195, 32054, 44148, 34698 |
| Hammer Wt. | 2 1/2 lb |
| Spread [Min] | 3/4 in |
| Spread [Max] | 7 1/2 in |
| Weight | 9.75 LB |
| EAN or UPC | 731413006708 |

