- 5 lb Reversible Jaw Slide Hammer Set w/Hub Puller
- Jaw Type Puller and Bearing Puller
description
- This assortment of puller tools gives you a wide range of job versatility, all contained in a handy plastic storage case.
includes
- 1177- Slide hammer puller with 5 lb hammer, two-way and three-way heads, reversible: either two or three jaws may be used to handle both inside and outside pulling jobs
- 7208- Front hub puller for servicing front drive cars, includes a spare locknut which permits use with #1177 slide hammer for rear axle flanges
- 1023- two ton combination two- or three-jaw puller, has 3 3/8" max reach, 4 3/4" max spread
- 1027-five ton combination two- or three-jaw puller, has 5 1/2" max reach, 7" max spread
- 7393- Bar-type gear and pulley puller with 5 1/2" long screw, includes two hex head cap screws, spread range 1 1/2" to 4 1/4"
- 1122 – Bearing pulling attachment for use with #1027 and #7393 pullers, has 2" maximum spread, 1/8" minimum spread
| Hammer Wt. | 5 lb |
| Set Includes | 1177, 7208, 1023, 1027, 7393, 1122 |
| Reach [Max] | 5.5 in |
| Spread [Min] | 1/8 in |
| Spread [Max] | 7 in |
| Weight | 30.35 LB |
| EAN or UPC | 731413023026 |

