- 2 & 3 Way Puller w/Long and Short Reach Puller Jaws
- w/Plastic Storage Case
description
- Components can be assembled to create several versatile puller versions for both internal and external pulling tasks. The puller head is turned to securely lock the jaws onto the part being removed. Both a two-way and three-way puller head are included, plus three long-reach and three short-reach puller jaws. Easily removes press-fitted parts.
| Hammer Wt. | N/A |
| Spread [Max] | 6 1/4 in |
| Reach [Max] | 4.5 in |
| Spread [Min] | 1 in |
| Weight | 4.95 LB |
| EAN or UPC | 731413023040 |

