- Convertible
- .047" Tip Size
- Straight Tip
| Retaining Ring Type | Convertible |
| Trade Mark | Power Team® |
| Shaft Dia. for External Rings [Min] | 0.687 in |
| Tip | Straight |
| Bore Dia. for Internal Rings [Max] | 1.023 in |
| Tip Size | 0.047 in |
| Bore Dia. for Internal Rings [Min] | 0.625 in |
| Weight | 0.1 LB |
| EAN or UPC | 731413001963 |

