- Convertible
- .070" Tip Size
- 90° Angle Tip
| Shaft Dia. for External Rings [Min] | 0.938 in |
| Trade Mark | Power Team® |
| Retaining Ring Type | Convertible |
| Bore Dia. for Internal Rings [Min] | 1.062 in |
| Tip Size | 0.070 in |
| Bore Dia. for Internal Rings [Max] | 1.75 in |
| Tip | 90° Angle |
| Weight | 0.3 LB |
| EAN or UPC | 731413006968 |

