- Stinger Series 4-Ton Collision Repair Set
- 4" stroke
features
- High quality
- Components snap together for quick setups
includes
- Hydraulic ram, hose, and pump
- Flat base
- Four snap-together extension tubes
- Extension tube coupling
- Ram toe
- Wedge head
- Serrated saddle
- Flex head
- Plunger toe
- 90° wedge head
- Storage case
- 1/2 ton spreader
| Pump Speed | Single |
| Cylinder Capacity | 4 tons |
| Retracted Height | N/A |
| Weight | 43.0 LB |
| EAN or UPC | 731413545887 |

