- Quick Lift 3-1/2 Ton Service Jack
features
- Heavy-duty
- Pinned saddle to prevent lift off
- One pump to load, three pumps to full height unloaded
| Capacity, tons | 3 1/2 tons |
| Height [Min] | 4 in |
| Overall Length | 23 in |
| Height [Max] | 21 in |
| Weight | 0.0 LB |
| EAN or UPC | 731413041600 |

