- Puller Set
- 8 Pullers
- 2 Bearing Splitters
- 2 Long Jaws and Metal Storage Box
description
- All tools are contained in a rugged, lockable, metal storage cabinet you can either mount on a wall or stand on a workbench so they are handy when you need them.
features
- Can pull gears, bearings, pulleys, wheels and more on cars and light trucks
- All tools are contained in a rugged, lockable metal storage cabinet that can either be mounted on a wall or stand on a work bench
includes
- Flange type puller (518)
- Steering wheel puller (7403)
- 2/3 jaw puller (1037)
- 2/3 jaw puller (1026)
- Slide hammer puller (1177)
- Pilot bearing puller (1170)
- Gear and pulley puller (7393)
| Puller Capacity | 7 tons |
| No. of Arms | 3 |
| Type of Pull | Combined Pull |
| Reach [Max] | 7.5 in |
| Set Includes | 1177, 7393, 1122, 1123, 518, 7403, 1170, 1026, 1037, 7372, 43888, 43892, 18886, 7311A |
| Spread [Max] | 10 1/2 in |
| Spread [Min] | 5 in |
| Hammer Wt. | 5 lb |
| Capacity, tons | 7 tons |
| Weight | 104.0 LB |
| EAN or UPC | 731413016769 |


