- 17 1/2 Ton Capacity
- Single Stage Hand Pump
- w/3 Jaw Puller
- Bearing Splitter
- Bearing Cup Puller And Pushing Adapter
includes
- 4002- single-stage hydraulic hand pump assembly
- 4120 – 17 1/2 ton RAM w/ threaded insert
- 24815- tee adapter
- 9650- pressure gauge
- 9767- hydraulic hose, 6'
- 9798- hose half coupler w/dust cap
- 1062 – 17 1/2 ton push puller with 16 1/2" legs
- 1066 – 17 1/2 ton three jaw hydraulic puller
- 1105 – puller leg, 22 1/2"
- 1130- bearing pulling attachment
- 1154- bearing cup pulling attachment
- 201454- pushing adapter
- 24814- speed crank
- 28228- pushing adapter
- 32118- RAM adjusting screw
- 41224- two-way head for #1066
- 8020- threaded adapter
- 8038- female threaded adapter
| Set Includes | 1130, 4002, 4120, 24815, 9650, 9767, 9798, 1062, 1066, 1105, 1154, 201454, 24814, 28228, 32118, 41224, 8020, 8038 |
| Hammer Wt. | N/A |
| Spread [Max] | 20 in |
| Spread [Min] | 5 3/4 in |
| Reach [Max] | 20 in |
| Weight | 187.0 LB |
| EAN or UPC | 731413007255 |

