- 30 Ton Capacity
- Single Stage Hand Pump
- w/3 Jaw Puller
- Bearing Splitter
- Bearing Cup Puller And Pushing Adapter
includes
- 4002- single-stage hydraulic hand pump assembly
- 4121- 30 ton RAM w/threaded insert
- 24815- tee adapter
- 9650- pressure gauge
- 9767- hydraulic hose, 6'
- 9798- hose half coupler w/dust cap
- 1070- 30 ton hydraulic push puller w/18" legs
- 1074- 30 ton three jaw hydraulic puller
- 1111- 28" legs for #1070
- 1127- bearing pulling attachment
- 1166- bearing cup pulling attachment
- 27198- speed crank
- 28229- RAM cap
- 34510- pushing adapter
- 34758- adjusting screw
- 41226- two-way head for #1074
- 8036- female threaded adapter
| Reach [Max] | 29.5 in |
| Spread [Min] | 7 in |
| Set Includes | 4002, 24815, 9650, 9767, 9798, 4121, 1070, 1074, 1111, 1127, 1166, 27198, 28229, 34510, 34758, 41226, 8036 |
| Hammer Wt. | N/A |
| Spread [Max] | 34 in |
| Weight | 334.0 LB |
| EAN or UPC | 731413007262 |

