- Air Assisted High-Lift Transmission Jack, 1,000 lb Capacity
features
- Unique foot pedal design gives you complete control over the air driven single-stage to rapidly raise the mounting head to the transmission
- Second-stage is hydraulically actuated permitting precise operator control during removal and installation
- Transmission mounting head features four ratcheting brackets that adjust to fit a wide range of transmissions
- Four wheel base with locking swivel casters provides stability and portability
- Safety bypass prevents damage caused by a system overload
compliances
- 0
| Tilt - Side | 10 ° |
| Height [Min] | 34.5 in |
| Height [Max] | 75 in |
| Overall Width | 41 in |
| Overall Length | 41 in |
| Tilt - Back | 20 ° |
| Capacity, tons | 1000 lb |
| Tilt - Front | 50 ° |
| Weight | 117.0 LB |
| EAN or UPC | 731413009075 |

