- Truck
- Dual Wheel
- Dolly Jack
- Remove, Transport, and Replace Dual Wheel and Tire Assemblies
- Provides Almost 5" of Lift and Tilts Wheel Assembly 4° to Prevent Damage to Wheel Seal
description
- Remove, transport, and replace dual wheel and tire assemblies without strain or struggle
features
- Swivel casters provide easy maneuverability
- Provides 4 3/4" of lift
- Tilts wheel assembly 4° to prevent damage to the wheel seal
includes
- 6' support chain
compliances
- 0
| Tilt - Back | 4 ° |
| Overall Length | 45 in |
| Overall Width | 41 in |
| Capacity, tons | 1500 lb |
| Weight | 209.0 LB |
| EAN or UPC | 731413017704 |

