- 1/4" Size
- 56.5" Long
- 2000 lb Sling
description
- Used with crane or hoist. Component is tilted or leveled by turning sling's 5/8" hex drive end with a common speed handle and socket.
includes
- Pair of special mounting brackets
| Capacity, tons | 2000 lb |
| Chain Length | 56 1/2 in |
| Use With | Crane, Hoist |
| Size (Fraction) | 1/4 |
| Weight | 12.6 LB |
| EAN or UPC | 731413007507 |

