- 5/16" Size
- 65 3/4" Long
- 4000 lb Sling
description
- Used with crane or hoist. Component is tilted or leveled by turning sling's 5/8" hex drive end with a common speed handle and socket.
includes
- Pair of special mounting brackets
| Chain Length | 65 3/4 in |
| Size (Fraction) | 5/16 |
| Capacity, tons | 4000 lb |
| Use With | Crane, Hoist |
| Weight | 28.4 LB |
| EAN or UPC | 731413007514 |

