- 4400 lb Capacity Floor Crane
features
- Two-speed hydraulic hand pump provides fast boom travel
- Telescoping boom gives additional reach
- Leg spread adjusts
| Capacity - Boom Extended | 3300 lb |
| Capacity - Boom Retracted | 4400 lb |
| Height Folded | 86 in |
| Overall Length | 89 in |
| Height - Boom Retracted | 111 in |
| Weight | 618.0 LB |
| EAN or UPC | 731413018206 |

