- 25-Ton Capacity Shop Press
- 5 3/4" to 46" adjustable bed height
description
- Large 30" x 46" work area under RAM makes positioning of even bulky work easy. Hand operated winch and cable mechanism adjusts lower press holster.
includes
- Hydraulic hose
- Hydraulic RAM has 6 1/4" stroke
- Hydraulic pump
- Gauge
- Pump mounting bracket
| Power Source | Hydraulic |
| Vertical Daylight | 46 in |
| Bed Width | 30 in |
| Capacity | 25 tons |
| Weight | 464.0 LB |
| EAN or UPC | 731413007620 |

