- 55-Ton Capacity Economy Shop Press
- 6 1/8" to 41 1/8" adjustable bed height
description
- Durable steel frame resists buckling and bending. Hand operated winch and cable mechanism adjusts lower press bolster.
| Power Source | Hydraulic |
| Bed Width | 35 in |
| Vertical Daylight | 41.125 in |
| Capacity | 55 tons |
| Weight | 725.0 LB |
| EAN or UPC | 731413007675 |

