- 100-Ton Capacity Economy Shop Press
- 9 5/8" to 49 5/8" adjustable bed height
description
- Large opening between press uprights allows easy handling of large components serviced in shop. Hand operated winch and cable mechanism gives operator precise control in adjustment of lower press bolster to any height.
includes
- Gauge
- Hydraulic RAM has 10" stroke
- Hydraulic hose
- Electric/hydraulic pump
- Pump mounting bracket
| Vertical Daylight | 49.625 in |
| Capacity | 100 tons |
| Bed Width | 35 in |
| Power Source | Hydraulic |
| Weight | 1265.0 LB |
| EAN or UPC | 731413007682 |

