- 4,000 lb (Boom Retracted) Capacity Folding Floor Crane
- 1,000 lb (Boom Extended) Capacity
description
- This crane folds up for compact storage, out of your way
features
- Front wheels are 3 1/2"
- Rear casters are 5 7/8"
| Overall Length | 70 in |
| Capacity - Boom Retracted | 4000 lb |
| Capacity - Boom Extended | 1000 lb |
| Height Folded | 57 in |
| Height - Boom Retracted | 81 in |
| Weight | 289.0 LB |
| EAN or UPC | 731413037412 |

