- Metric Thread Chaser Dies 1mm to 4 mm For Model 7401
description
- Restores damaged threads for re-assembly of matching parts.
applications
- Shafts
- Housings
- Cages
features
- Eliminates need for thread-cutting equipment
- Will not harm threads
- V-pads and dies can be replaced
includes
- Three dies: mm per thread: 1, 1 1/4, 1 1/2, 1 3/4, 2, 2 1/2, 3, 3 1/2, 4
| Accessory Type | Thread Chaser |
| For Use With | 7402 |
| Type | Metric |
| Weight | 0.15 LB |
| EAN or UPC | 731413004377 |

