- 10 Ton
| Cylinder Tonnage | 10 tons |
| Length from Pin Hole Center to Rod End | 0.56 in |
| Overall Length | 1.63 in |
| External Thread Size | 1 1/4-11 1/2 NPT |
| Pin Hole Diameter | 0.31 in |
| End Diameter | 1.44 in |
| Weight | 1.3 LB |
| EAN or UPC | 731413015281 |
| Cylinder Tonnage | 10 tons |
| Length from Pin Hole Center to Rod End | 0.56 in |
| Overall Length | 1.63 in |
| External Thread Size | 1 1/4-11 1/2 NPT |
| Pin Hole Diameter | 0.31 in |
| End Diameter | 1.44 in |
| Weight | 1.3 LB |
| EAN or UPC | 731413015281 |