- 5 Ton
| Cylinder Tonnage | 5 tons |
| Overall Length | 1.75 in |
| End Diameter | 0.88 in |
| Pin Hole Diameter | 0.19 in |
| Length from Pin Hole Center to Rod End | 0.5 in |
| External Thread Size | 3/4-14 NPT |
| Weight | 0.4 LB |
| EAN or UPC | 731413015304 |
| Cylinder Tonnage | 5 tons |
| Overall Length | 1.75 in |
| End Diameter | 0.88 in |
| Pin Hole Diameter | 0.19 in |
| Length from Pin Hole Center to Rod End | 0.5 in |
| External Thread Size | 3/4-14 NPT |
| Weight | 0.4 LB |
| EAN or UPC | 731413015304 |