- 5 Ton
- 4 1/2" x 2 1/2" Flat Base
| Height | 1.340 in |
| Cylinder Tonnage | 5 tons |
| Length | 4 1/2 in |
| Internal Thread Size | 3/4-14 NPSM |
| Weight | 1.0 LB |
| EAN or UPC | 731413015311 |
| Height | 1.340 in |
| Cylinder Tonnage | 5 tons |
| Length | 4 1/2 in |
| Internal Thread Size | 3/4-14 NPSM |
| Weight | 1.0 LB |
| EAN or UPC | 731413015311 |