- 10 or 15 Ton
- 2" Dia
- Serrated Sadle
| Cap Dia. | 2 in |
| Internal Thread Size | 1 1/4-11 1/2 NPSM |
| Overall Length | 1.13 in |
| Cap Height | 1.13 in |
| Cylinder Tonnage | 10 tons, 15 tons |
| Weight | 0.6 LB |
| EAN or UPC | 731413000386 |
| Cap Dia. | 2 in |
| Internal Thread Size | 1 1/4-11 1/2 NPSM |
| Overall Length | 1.13 in |
| Cap Height | 1.13 in |
| Cylinder Tonnage | 10 tons, 15 tons |
| Weight | 0.6 LB |
| EAN or UPC | 731413000386 |