- 25 Ton
- 3" Dia
- Serrated Saddle
| Internal Thread Size | 2-11 1/2 NPSM |
| Overall Length | 1.31 in |
| Cylinder Tonnage | 25 tons |
| Cap Dia. | 3 in |
| Cap Height | 1.31 in |
| Weight | 1.15 LB |
| EAN or UPC | 731413016585 |
| Internal Thread Size | 2-11 1/2 NPSM |
| Overall Length | 1.31 in |
| Cylinder Tonnage | 25 tons |
| Cap Dia. | 3 in |
| Cap Height | 1.31 in |
| Weight | 1.15 LB |
| EAN or UPC | 731413016585 |