Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
OTC Tool31800

31800

Lifting Chains for Floor Cranes
Item #101397595
  • 5/16" Size
  • 65 3/4" Long
  • 4000 lb Floor Crane Lifting Chain
OTC Tool31800
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/16" Size
  • 65 3/4" Long
  • 4000 lb Floor Crane Lifting Chain

description

  • For use with floor cranes only

caution

  • In the interest of safety, Lyon strongly recommends that lockers be floor and/or wall anchored
Chain Length 65 3/4 in
Size (Fraction) 5/16
Use With Floor Crane Only
Capacity, tons 4000 lb
Weight 10.9 LB
EAN or UPC 731413016608
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison