- 10 Ton
- 6.56" X 3 1/2" Flat Base
features
- Permits additional flexibility
- Rated for full capacity 10,000 psi
| Internal Thread Size | 1 1/4-11 1/2 NPSM |
| Length | 6.560 in |
| Family Name | Cylinder Flat Base |
| Height | 1.440 in |
| Cylinder Tonnage | 10 tons |
| Weight | 3.6 LB |
| EAN or UPC | 731413001840 |

