features
- 10" capacitive LCD touch screen and intuitive user interface makes navigation much easier and beginning service quicker
- Incorporated wi-fi and bluetooth wireless technology enable many new features and capabilities making this the most advanced A/C RRR machine on the market today
- Automatic updates ensure your machine always has the most current software, as well as access to new features and capabilities as they become available
- Service data management and machine metrics can be retained and stored allowing for proactive service reminders, refrigerant use tracking and reporting or recalling prior vehicle services performed by the ACS machine
- Fully automatic function allows user to program to recover, vacuum, leak test and charge without operating panel valves, or run functions independently as specific service functions are needed
- Automatic Refrigerant Refill maintains a user-selected amount of refrigerant in the internal vessel and signals when it’s time to change new supply tank, no monitoring of refrigerant level is required
- Network printing capability allows technician to print a detailed services provided report for the customer
- Utilize Robinair Bluetooth accessory devices for further optimization of A/C service, enabling automation and data gathering during service to accurately diagnosis and service the vehicle
| Weight | 22.0 LB |
| EAN or UPC | 637335047594 |
-
Prop 65


