- 2.5 - 99,999 rpm
- ±.05% + 1 digit accuracy
- Phototach
features
- Wide measuring range and high resolution
- Large LCD display
- Low battery indication
- The last value/maximum value/minimum value will be automatically stored
| Display | 5 digit LED |
| Accuracy | ±.05% + 1 digit |
| Height | 180.000 mm |
| Length | 72.000 mm |
| Range (RPM) | 2.5 to 99,999 rpm |
| Power Supply | 4 AA alkaline batteries |
| Resolution | 0.1 rpm (2.5 to 999 rpm) 1 rpm (over 1000 rpm) |
| Frequency Range | N/A |
| Weight | 1.0 LB |
| EAN or UPC | 731413045868 |

