- 10 Ton
- 10" Lg
- 1.44" Dia
- Extension Rod
- Threaded Both Ends
| Pin Hole Diameter | 0.33 in |
| Overall Length | 10 in |
| Length from Pin Hole Center to Rod End | 2 in |
| End Diameter | 1.44 in |
| Cylinder Tonnage | 10 tons |
| External Thread Size | 1 1/4-11 1/2 NPT |
| Weight | 1.3 LB |
| EAN or UPC | 731413017438 |

