- Spring Return Ram
- Single-Action
- 10 ton
- 6 1/8" Stroke
- 17 5/8" Extended Height
| Single/Double-Acting | Single Acting |
| Piston Rod Diameter | 1 5/8 in |
| Rod Internal Thread & Depth (in.) | None |
| Retracted Height | 11 1/2 in |
| Operating Pressure [Max] | 10000 psi |
| Outside Dia. | 2.25 in |
| Collar Thread | 2 1/4-14 |
| Cylinder Capacity | 10 tons |
| Extended Height [Max] | 17 5/8 in |
| Activating Fluid | Oil |
| Capacity Wt. [Max] | 10 tons |
| Capacity @ 10,000 psi | 11.2 tons |
| Oil Capacity | 13.9 in3 |
| Weight | 11.1 LB |
| EAN or UPC | 731413009310 |

