- Snap Ring Plier Set
- 3 1/2 in to 6 1/2 in External
- 3 1/16 in to 6 1/4 in Internal
- w/Straight, 45° and 90° Interchangable Tips
features
- Heat-treated steel "circlip" pliers for large equipment repair
- Replaceable tips and spring ratchet locking mechanism to securely hold against snap ring tension
- Internal plier's capacity 3 1/16" to 6 1/4" (78 mm to 159 mm) snap rings
- External plier's capacity 3 1/2" to 6 1/2" (89 mm to 165 mm) snap rings
- Blow-molded storage case includes extra sets of replaceable 0.12" (3 mm) dia. tips: straight, 45° and 90°
| External Ring Range | 3 1/2 in to 6 1/2 in |
| Tip Size | 0.120 in |
| Straight Tip Size | 0.12 in |
| Internal Ring Range | 3 1/16 in to 6 1/4 in |
| Plier Type | External, Internal |
| No. of Pieces | 2 |
| Tip Angle | 45 ° |
| Weight | 7.42 LB |
| EAN or UPC | 731413039201 |

