- 2 Jaw
- 3/4" Focing Screws 5" and 6 11/16" Lg
- Multi-purpose Bearing & Pulley Puller Set
description
- This set includes drop forged components that can be used in a variety of combinations for a wide range of pulling jobs.
includes
- Two clamp bolts
- Three pairs of puller jaws: 1 3/8" maximum, 1 5/8" maximum, and 1 3/4" maximum
- One pair of jaw pins w/ball spring
- Three pairs of capped bolts
- One storage case
- Two forcing screws (live center), 5" and 6 11/16" long
- Two cross bar yokes, three pin holes at 3 1/4" to 5 1/2", two pin holes at 2 3/8" to 3 3/8"
| Hammer Wt. | N/A |
| Spread [Min] | 3 in |
| Reach [Max] | 2.25 in |
| Spread [Max] | 5 in |
| Weight | 9.15 LB |
| EAN or UPC | 731413040276 |

