- 2 1/2 lb Slide Hammer
- w/4 Collet Sizes For Internal Pulling
description
- For pulling jobs requiring an internal pull. Select the appropriate-sized collet by comparing it with the application. Insert the collet, expand it to fit the hole, then attach the slide hammer assembly.
features
- For pulling jobs requiring an internal pull, such as pilot bearings
- Set includes four collets which fit a wide range of applications
- Select the appropriate sized collet by comparing it with the application
- Insert the collet, expand it to fit the hole, then attach the slide hammer assembly
includes
- 1" to 1 1/4" collet
- 2 1/2 lb slide hammer with T-handle
- 3/8" to 1/2" collet
- 9/16" to 11/16" collet
- 5/8" to 1" collet
- Storage case
| Reach [Max] | N/A |
| Hammer Wt. | 2 1/2 lb |
| Spread [Max] | 1 1/4 in |
| Spread [Min] | 3/8 in |
| Weight | 8.25 LB |
| EAN or UPC | 731413039690 |

