Skip to content Skip to navigation menu
Brass Hammer & Punch Set

4606

Brass Hammer & Punch Set
Item #101684177
  • Brass Hammer and Punch Set
  • 3 pc
  • Hammer, Drift Punch and Tapered Punch
Brass Hammer & Punch Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brass Hammer and Punch Set
  • 3 pc
  • Hammer, Drift Punch and Tapered Punch

features

  • Brass-head hammer and punches are ideal to use where sparks from ferrous metals would be hazardous, or where precision metal parts could be damaged by steel tools
  • Hammer head weighs 24 oz
  • brass drift punch is 10" x 3/4" diameter
  • brass tapered punch is 8" x 5/8" hex tapered to 3/8" diameter point
Material Brass
Weight 4.0 LB
EAN or UPC 731413042683
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison