- OTC “GripLock” Pullers
- 2 or 3 Jaw
- 5 Ton Capacity
- 7" Reach
- 3" to 7" Spread
features
- Live Center" action forcing screw
- Professional finished for long lasting durability
| Spread [Max] | 7 in |
| Puller Capacity | 5 tons |
| Spread [Min] | 3 in |
| No. of Jaws | 2/3 |
| Reach [Max] | 7 in |
| Weight | 6.5 LB |
| EAN or UPC | 731413545696 |

